You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #H3DT832GU210

Hi-Lume Ballast, Fluorescent Electronic, T8, T8 U-Bend, 32W

SKU # 02755777492 Manufacturer Series: 3D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Lamp Watts: 32W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed Rapid
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: >0.95
Ballast Factor: 1
Dimming Type: 118-1%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Lamp Range: F32T8
THD Max - Percent: <10%