Menu Search
LUTRON #EHDT554MU210

Fluorescent Electronic Ballast, T5HO Lamp, 54 w, 2 Lamp

SKU # 02755796402 Manufacturer Series: EcoSystem H
RoHS Compliant
Ballast Type: Fluorescent Electronic Ballast
Lamp Type: T5HO
Lamp Watts: 54 w
Number of Lamps: 2
Lamp Starting Method: Programmed/Rapid Start
Voltage: 120-277V
Power Factor: > 0.95
Ballast Factor: 1
ANSI Code: ANSI-C82.11, S20.20
Dimming Type: Full Range Continuous Dimming
Min Temp - deg F: 50°F
THD Max - Percent: < 10%
Dimensions: HxWxD: 1 x 14.13 x 1.18 in.

EcoSystem H-series digitally addressable ballasts provide a low-cost, flexible solution for any space in any application. Industry leading dimming to less than 1% meets the needs of the most demanding applications. Individual control with the EcoSystem digital link eliminates the need to rewire, reduces design time, and provides a scalable solution from a small area to an entire building.