Menu Search
PHILIPS #196626

Ballast, Fluorescent Electronic, 4-Pin CFL , 40W

SKU # 78108706543 Manufacturer Series: SmartMate
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: 4-Pin CFL
Lamp Watts: 40W
Number of Lamps: 1
Lamp Starting Method: Instant
Voltage: 120/277V
Power Factor: 0.98
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Pkg Qty: 20
Lamp Range: FT40W/2G11
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.1x4.3x2.9 cm)
Enclosure: Metal

Additional Info: Wire Type: Solid