Menu Search
PHILIPS #HDF240T535M

PowerSpec Ballast, Fluorescent Electronic, 4-Pin CFL , 40W

SKU # 78108711197 Manufacturer Series: HDF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: 4-Pin CFL
Lamp Watts: 40W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.99
Wiring: Series
Dimming Type: Dimmable
Min Temp - deg F: 50°F (10°C)
Packaging: Pkg Qty: 20
Lamp Range: FT40W/2G11
THD Max - Percent: 10%
Dimensions: LxWxH: 16.7 x 1.18 x 1 in. (42.4 x 2.9 x 2.5cm)
Enclosure: Metal

Additional Info: Wire Type: Solid