Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T12, 34-40W
PHILIPS #RELB2S40N35M

AmbiStar Ballast, Fluorescent Electronic, T12, 34-40W

SKU # 78108709043
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 34-40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F40T12
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: 32°F (0°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: F30T12,F34T12,F40T12
THD Max - Percent: 20%
Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm)

Ballast, Fluorescent Electronic; Lamp Type: T12; Lamp Watts : 34-40W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: F40T12; Power Factor: Normal Power; Wiring: Series; Min Temp - deg F: 32°F (0°C); Packaging: Bulk Pkg:20 (Priced per ballast); Lamp Range: F30T12,F34T12,F40T12; THD Max - Percent: 0.2; Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm); Manufacturer Series: AmbiStar