Menu Search
SIGNIFY #ICN2S40N35M

Centium Ballast, Fluorescent Electronic, T12, 40W

SKU # 78108707487
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 40W
Number of Lamps: 1, 2
Lamp Starting Method: Rapid
Voltage: 120/277V
Primary Lamp Type: F40T12
Power Factor: 0.98
Wiring: Series
Packaging: Pkg Qty: 30
Lamp Range: (2)F40T12
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)
Enclosure: Metal

Ballast, Fluorescent Electronic; Lamp Type: T12; Lamp Watts : 40W; Number of Lamps: 1, 2; Lamp Starting Method: Rapid; Voltage: 120/277V; Primary Lamp Type: F40T12; Power Factor: 0.98; Wiring: Series; Packaging: Pkg Qty: 30; Lamp Range: (2)F40T12; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm); Enclosure: Metal; Manufacturer Series: Centium

Additional Info: Wire Type: Solid