Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T12, 57-75W
PHILIPS #ICN2P60N35M

Ballast, Fluorescent Electronic, T12, 57-75W

SKU # 78108713556
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 57-75W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F96T12
Power Factor: 0.99
Light Output: Normal
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Lamp Range: (2/1)F72T12, (2/1)F96T12, (2/1)F96T12ES
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)

Ballast, Fluorescent Electronic; Lamp Type: T12; Lamp Watts : 57-75W; Number of Lamps: 1, 2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F96T12; Power Factor: 0.99; Light Output: Normal; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Lamp Range: (2/1)F72T12, (2/1)F96T12, (2/1)F96T12ES; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm);