(0)

PHILIPS #ICN2P60SC35M

Standard Ballast, Fluorescent Electronic, T12, 96W

SKU: 78108708277
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 96W
Number of Lamps: 1-2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F96T12
Power Factor: >0.98
Ballast Factor: 0.9
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg:10 (Priced per ballast)
Lamp Range: F72T12,F96T12,F96T12ES
THD Max - Percent: <10%
Dimensions: LxWxH: 11.75x2.87x1.78 in (29.8x7.3x4.5 cm)
Description
Ballast, Fluorescent Electronic; Lamp Type: T12; Lamp Watts : 96W; Number of Lamps: 1-2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F96T12; Power Factor: >0.98; Ballast Factor: 0.9; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Bulk Pkg:10 (Priced per ballast); Lamp Range: F72T12,F96T12,F96T12ES; THD Max - Percent: <10%; Dimensions: LxWxH: 11.75x2.87x1.78 in (29.8x7.3x4.5 cm); Manufacturer Series: Standard
Additional Info: Slimline.