Menu Search

PHILIPS #ICN2S5490C35I

Centium Ballast, Fluorescent Electronic, T5/HO, 54W

SKU: 78108711904
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 54W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F54T5HO
Power Factor: 0.98
Ballast Factor: 1
Wiring: Series
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual Pkg:6 (Priced per ballast)
Lamp Range: F54T5HO,FC12T5-55W,FT36W2G11,FT50W2G11,FT55W2G11
THD Max - Percent: 10%
Dimensions: LxWxH: 16.70x1.18x1.00 in (42.4x3.0x2.5 cm)
Description
Ballast, Fluorescent Electronic; Lamp Type: T5/HO; Lamp Watts : 54W; Number of Lamps: 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Primary Lamp Type: F54T5HO; Power Factor: 0.98; Ballast Factor: 1.00; Wiring: Series; Min Temp - deg F: -20°F (-29°C); Packaging: Individual Pkg:6 (Priced per ballast); Lamp Range: F54T5HO,FC12T5-55W,FT36W2G11,FT50W2G11,FT55W2G11; THD Max - Percent: 0.1; Dimensions: LxWxH: 16.70x1.18x1.00 in (42.4x3.0x2.5 cm); Manufacturer Series: Centium
Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application. Case Temperature Rating: 90degC Max.