Menu Search
SIGNIFY #REZ2S5435M

PowerLine Ballast, Fluorescent Electronic, T5/HO, 54W

SKU # 78108710734 Manufacturer Series: Mark 10
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 54W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120V
Light Output: High Power
Wiring: Series
Dimming Type: Continuous Dimming 100-3%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Lamp Range: F54T5HO, FC12T5HO, FT55W2GT11

Additional Info: Lamp Type: F54T5HO, FC12T5HO, FT55W2GT11