Menu Search
PHILIPS #501619

Ballast, Fluorescent Electronic, T5/HO, T5 Circline, CFL, 24-40W

SKU # 78108713169
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO, T5 Circline, CFL
Lamp Watts: 24-40W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F24T5HO
Power Factor: 0.98
Ballast Factor: 1
Light Output: High Power
Wiring: Series
ANSI Code: C82.11, C62.41
Min Temp - deg F: 0°F (-18°C)
Packaging: Pkg Qty: 18
Lamp Range: (2/1)F24T5HO, (1)F39T5/HO, (1)FC12T5, (2/1)FC9T5, (2/1)FT24W2G11, (1)FT36W2G11, (1)FT40W2G11RS
THD Max - Percent: 10%
Dimensions: LxWxH: 14.17x1.18x1.06 in.(36.0x3.0x2.7 cm)

Additional Info: Input Frequency: 50/60 Hz