Ballast Type:
Fluorescent Electronic
Lamp Type:
T5/HO, T5 Circline, Long Twin Tube
Lamp Watts:
36-55W
Number of Lamps:
2
Lamp Starting Method:
Programmed
Voltage:
347/480V
Primary Lamp Type:
F54T5HO
Power Factor:
Normal Power
Wiring:
Series
Min Temp - deg F:
-20°F (-29°C)
Packaging:
Bulk Pkg:12 (Priced per ballast)
Lamp Range:
F54T5HO,FC12T5-55W,FT36W2G11,FT50W2G11,FT55W2G11
THD Max - Percent:
10%
Dimensions:
LxWxH: 16.70x1.18x1.00 in (42.4x3.0x2.5 cm)
Manufacturer Series:
Centium