(0)

PHILIPS #ICN2P32N35M

Ballast, Fluorescent Electronic, T8, 17-40W

SKU: 78108706913
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Normal
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg:10 (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)
Manufacturer Series: Centium
Description
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17-40W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: Normal; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Bulk Pkg:10 (Priced per ballast); Lamp Range: F17T8,F25T8,F32T8,F40T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Centium
Additional Info: Replaces: INC-2P32-SC