Menu Search
SIGNIFY #IOP4PSP32LWSC35M

Optanium Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108708165
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 3, 4
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: 0.98
Wiring: Parallel
Packaging: Pkg Qty: 20
Lamp Range: (4)F32T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.1x4.3x3.0 cm)
Enclosure: Metal

Additional Info: Wire Type: Solid