Menu Search
SIGNIFY #498972

Optanium Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108712507
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Power Factor: 0.98
Wiring: Parallel
ANSI Code: C82.11, C62.41
Min Temp - deg F: -20°F (-29°C)
Packaging: Pkg Qty: 30
Lamp Range: F32T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)
Enclosure: Metal

Additional Info: Wire Type: Solid