Menu Search
PHILIPS #GOP4PSP32SC35M

Optanium Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108709878
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 3-4
Lamp Starting Method: Programmed
Voltage: 347V
Primary Lamp Type: F32T8
Power Factor: 0.98
Ballast Factor: 0.88
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8ES(25,28,30W)
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 3-4; Lamp Starting Method: Programmed; Voltage: 347V; Primary Lamp Type: F32T8; Power Factor: 0.98; Ballast Factor: 0.88; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Individual Pkg (Priced per ballast); Lamp Range: F17T8,F25T8,F32T8,F32T8ES(25,28,30W); THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Optanium