Menu Search
SIGNIFY #IOP1S32LWSC35M

Optanium Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108711788
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 1
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: >0.98
Ballast Factor: 0.71
Wiring: Series
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8ES(25,28,30W)
THD Max - Percent: <10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)