The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #IOP3P32N35M

Optanium Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108712510
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 2, 3
Lamp Starting Method: Instant
Voltage: 120/277V
Power Factor: 0.98
Wiring: Parallel
ANSI Code: C82.11, C62.41
Min Temp - deg F: -20°F (-29°C)
Packaging: Pkg Qty: 30
Lamp Range: F32T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)
Enclosure: Metal

Additional Info: Wire Type: Solid