Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 32W
PHILIPS #IOPA4P32N35M

Optanium Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108711525
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 3, 4
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: 0.98
Ballast Factor: 0.87
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: (4)F17-32T8,(3)F17-40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm)

Additional Info: Suitable for outdoor use. Min. Starting Temp. and THD Max. as listed may vary with lamp application