Menu Search
SIGNIFY #REL4P32SC35M

Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108710180
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 120V
Primary Lamp Type: F32T8
Power Factor: 0.99
Ballast Factor: 0.88
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8U,F32T8ES(30W),F40T8
THD Max - Percent: 20%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application