Menu Search
SIGNIFY #GEL2P32SC35M

Ballast, Fluorescent Electronic, T8, 42W

SKU # 78108710265
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 42W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 347V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8U,F32T8ES(30W)
THD Max - Percent: 20%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application