Menu Search
PHILIPS #LI551HC

Ballast, Fluorescent Electronic, T8, 50W

SKU # 78108705819
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 50W
Number of Lamps: 1
Voltage: 120/277V
Primary Lamp Type: F96T8

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 50W; Number of Lamps: 1; Voltage: 120/277V; Primary Lamp Type: F96T8 ;