Menu Search
PHILIPS #ICN2S8635M

Centium Ballast, Fluorescent Electronic, T8/HO, 44-86W

SKU # 78108703581
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8/HO
Lamp Watts: 44-86W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F96T8HO
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg:6 (Priced per ballast)
Lamp Range: F48T8HO,F60T8HO,F72T8HO,F96T8HO
THD Max - Percent: 10%
Dimensions: LxWxH: 11.75x2.87x1.78 in (29.8x7.3x4.5 cm)