Menu Search
PHILIPS #IZT2S32SC35M

Ballast, Fluorescent Electronic, T8, T8 U-Bend,

SKU # 78108702783 Manufacturer Series: Mark 7 0-10V
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Light Output: Normal
Wiring: Series
Dimming Type: Continuous Dimming 100-3%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
THD Max - Percent: 10%

Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bend; Number of Lamps: 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Light Output: Normal; Wiring: Series; Dimming Type: Continuous Dimming 100-3%; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); THD Max - Percent: 0.1; Manufacturer Series: Mark 7 0-10V