Menu Search
PHILIPS #IOP2PSP32LWSC35M

Optanium Ballast, Fluorescent Electronic, T8, T8 U-Bend, 32W

SKU # 78108708511
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Lamp Watts: 32W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: 0.71
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Lamp Range: F32T8, FBO31T8, F32T8/U6
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.1x4.3x3.0 cm)

Additional Info: Power Factor: 0.71