Menu Search
PHILIPS #ICF2S18H1LDK

Ballast, Fluorescent Electronic, Triple/Quad Tube CFL, 18W

SKU # 78108711776 Manufacturer Series: SmartMate
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: Triple/Quad Tube CFL
Lamp Watts: 18W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Light Output: Normal
Wiring: Series
Min Temp - deg F: 0°F (-18°C)
Packaging: (Priced per ballast)
THD Max - Percent: 10%
Enclosure: Metal/Plastic

Additional Info: Length Mounting Feet, Dual Entry Connector. Includes Mounting Plate, Wire Extraction Tool