Menu Search

PHILIPS #ICF2S42M2BS35M

Ballast, Fluorescent Electronic, Triple Tube CFL, 42W

SKU: 78108710743
Manufacturer Series: SmartMate
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: Triple Tube CFL
Lamp Watts: 42W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.98
Wiring: Series
Min Temp - deg F: 0°F (-18°C)
Packaging: Pkg Qty: 16
Lamp Range: CFTR42W/GX24q
THD Max - Percent: 10%
Dimensions: LxWxH: 4.98x3.00x1.29 in. (12.6x7.6x3.2 cm)
Enclosure: Metal
Description
Ballast, Fluorescent Electronic; Lamp Type: Triple Tube CFL; Lamp Watts : 42W; Number of Lamps: 1, 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Power Factor: 0.98; Wiring: Series; Min Temp - deg F: 0°F (-18°C); Packaging: Pkg Qty: 16; Lamp Range: CFTR42W/GX24q; THD Max - Percent: 0.1; Dimensions: LxWxH: 4.98x3.00x1.29 in. (12.6x7.6x3.2 cm); Enclosure: Metal; Manufacturer Series: SmartMate
Additional Info: Wire Type: Solid