Menu Search

PHILIPS #HM2SP20TPI

Ballast, Fluorescent Magnetic, T12, 20W

SKU: 78108710692
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: Fluorescent Magnetic
Lamp Type: T12
Lamp Watts: 20W
Number of Lamps: 2
Lamp Starting Method: Preheat Trigger
Voltage: 120V
Primary Lamp Type: F20T12
Power Factor: 0.93
Ballast Factor: 0.9
Min Temp - deg F: 10°F (-12°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (2)F15T8, F14T12, F15T12, F20T12
THD Max - Percent: <20%
Description
Ballast, Fluorescent Magnetic; Lamp Type: T12; Lamp Watts : 20W; Number of Lamps: 2; Lamp Starting Method: Preheat Trigger; Voltage: 120V; Primary Lamp Type: F20T12; Power Factor: 0.93; Ballast Factor: 0.9; Min Temp - deg F: 10°F (-12°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (2)F15T8, F14T12, F15T12, F20T12; THD Max - Percent: <20%;
Additional Info: Trigger Start.