Menu Search
PHILIPS #G2C34TPI

Enercan Ballast, Fluorescent Magnetic, T12, 34W

SKU # 78108708501
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Magnetic
Lamp Type: T12
Lamp Watts: 34W
Number of Lamps: 2
Voltage: 347V
Primary Lamp Type: F40T12
Min Temp - deg F: 60°F (16°C)
Lamp Range: F40T12