Menu Search
SIGNIFY #RC2S85TPI

Ballast, Fluorescent Magnetic, T12/HO, 35-100W

SKU # 78108739662
Ballast Type: Fluorescent Magnetic
Lamp Type: T12/HO
Lamp Watts: 35-100W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F48T12HO
Ballast Factor: 0.78
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual Pkg:6 (Priced per ballast)
Lamp Range: (2)F24T12HO, F30T12HO, F36T12HO, (1-2)F42T12HO, F48T12HO, F60T12HO, F64T12HO, F72T12HO, F84T12HO, (1)F96T12HO

Additional Info: Min. Starting Temp. w/Energy Saving Lamp: 50degF/10degC