Menu Search

PHILIPS #RS3240TPWI

Ballast, Fluorescent Magnetic, T9 Circline, T12, 32-40W

SKU: 78108705374
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Ballast Type: Fluorescent Magnetic
Lamp Type: T9 Circline, T12
Lamp Watts: 32-40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: FC12T9andFC16T9
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (2)1-FC12T9and1-FC16T9
Description
Ballast, Fluorescent Magnetic; Lamp Type: T9 Circline, T12; Lamp Watts : 32-40W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: FC12T9andFC16T9; Min Temp - deg F: 50°F (10°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (2)1-FC12T9and1-FC16T9;
Additional Info: Includes Circline Sockets in White Can