Menu Search
SIGNIFY #ICN2TTP40SC35I

Centium Ballast, Fluorescent Electronic, T5 Long Twin Tube, 40W

SKU # 78108706534
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5 Long Twin Tube
Lamp Watts: 40W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Light Output: Normal
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: (20) Loosely Packed (Priced per ballast)
THD Max - Percent: 10%