Menu Search
SIGNIFY #109777

Ballast, Fluorescent Electronic, T8, 17-32W

SKU # 78108710967 Manufacturer Series: Mark 7 0-10V
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-32W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 347V
Primary Lamp Type: F32T8
Power Factor: 0.98
Ballast Factor: 0.9
Wiring: Series
ANSI Code: C82.11, C62.41
Dimming Type: Yes
Min Temp - deg F: 50°F (10°C)
Packaging: Pkg Qty: 20
Lamp Range: (2)F17-32T8, F32T8ES (25,28W)
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in.(24.1x4.3x3.0 cm)

Additional Info: Input Frequency: 50/60 Hz