Menu Search
SIGNIFY #IOP2PSP32N35M

ULTim8® Ballast, Fluorescent Electronic, T8, 17-32W

SKU # 78108713473
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-32W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: 0.98
Ballast Factor: 0.89
Wiring: Parallel
ANSI Code: C82.11, C62.41
Min Temp - deg F: 0°F (-18°C)
Packaging: Pkg Qty: 30
Lamp Range: (2/1)F17-32T8, (2/1)F32T8ES (25,28, 30W)
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in.(24.1x3.3x2.5 cm)

Additional Info: Input Frequency: 50/60 Hz