Menu Search
SIGNIFY #GOPA2P32LWSC35M

Optanium Ballast, Fluorescent Electronic, T8, 17-40W

SKU # 78108707399
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 347V
Primary Lamp Type: F32T8
Power Factor: Low Power
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)