Menu Search
SIGNIFY #IOPA4P32LWSC35M

Optanium Ballast, Fluorescent Electronic, T8, 17-40W

SKU # 78108707348
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Low Power
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: F17T8,F25T8,F32T8,F32T8U,F32T8ES(25,28,30W),F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application