Menu Search
SIGNIFY #IOPA4P32HLSC35M

Electronic Fluorescent Ballast, T8 Lamp, 32 w, 4 Lamp

SKU # 78108712359 Manufacturer Series: Optanium
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Electronic Fluorescent Ballast
Lamp Type: T8
Lamp Watts: 32 w
Number of Lamps: 4
Lamp Starting Method: Instant Start
Voltage: 120-277V AC
Primary Lamp Type: F32T8
Power Factor: 0.98
Ballast Factor: 1.18
Wiring: Parallel
ANSI Code: ANSI-C82.11, C62.41
Min Temp - deg F: -20°F
Packaging: 30/Case
THD Max - Percent: 10%
Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.
Enclosure: Metal