Menu Search
STANDARD PRODUCTS #E228T5PS120-277/N/BULK

Ballast, Fluorescent Electronic, T5, 14-28W

SKU # 06954960105
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 14-28W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: (2) F28T5
Power Factor: 1
Min Temp - deg F: 0°F (-18°C)
Lamp Range: F14T5, F21T5, F21T5, F28T5, F28T5ES