Menu Search
STANDARD PRODUCTS #31276

Ballast, Fluorescent Electronic, T5 Circline, Double/Triple Tube CFL, 2D CFL, 13-28W

SKU # 06954931276
Ballast Type: Fluorescent Electronic
Lamp Type: T5 Circline, Double/Triple Tube CFL, 2D CFL
Lamp Watts: 13-28W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.99
Wiring: Series
Min Temp - deg F: -4°F
Packaging: Pkg Qty: 1260
Lamp Range: (2/1)PL18/TTT, (2/1)PL13/TTT, (2/1)PL18/DTT, (2/1)PL13/DTT, (2/1) PL13/TTL, (2)2D (16W), (1)PL26/TTT, (1)PL26/DTT, (1)2D (16, 21, 28W), (1)FC9T5 (22W)
THD Max - Percent: 10-15%
Dimensions: LxWxH: 4.90x2.50x1.14 in. (12.5x6.4x2.9 cm)

Additional Info: Input Frequency: 50/60 Hz, Thermal Protection: Class P, Open Current Voltage (OCV): 550V