(0)

STANDARD PRODUCTS #E232PI120L/BULK

Ballast, Fluorescent Electronic, T8, 17-40W

SKU: 06954956558
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120V
Power Factor: 0.99
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Pkg Qty: 990
Lamp Range: (2/1)F32T8, (2/1)F32T8ES (25, 28, 30W), (2/1)F25T8, (2)F17T8, (1)F17T8, (1)F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.14 in. (24.1x4.3x2.9 cm)
Description
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17-40W; Number of Lamps: 1, 2; Lamp Starting Method: Instant; Voltage: 120V; Power Factor: 0.99; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Pkg Qty: 990; Lamp Range: (2/1)F32T8, (2/1)F32T8ES (25, 28, 30W), (2/1)F25T8, (2)F17T8, (1)F17T8, (1)F40T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.14 in. (24.1x4.3x2.9 cm);
Additional Info: Input Frequency: 60 Hz, Thermal Protection: Class P, Open Current Voltage (OCV): 600V