Menu Search

STANDARD PRODUCTS #E432T8IS120/L/AS/BULK

Ballast, Fluorescent Electronic, T8, T8 LED , 17-40W

SKU: 06954961127
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 LED
Lamp Watts: 17-40W
Number of Lamps: 1, 2, 3, 4
Lamp Starting Method: Instant
Voltage: 120V
Power Factor: 0.98
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Pkg Qty: 20
Lamp Range: (4/3)F32T8, (4/3)F32T8ES (25, 28, 30W), (4/3)F25T8, (4)F17T8, (4/3/2/1)LED22T8, (4/3/2/1)LED18T8, (3)F40T8
THD Max - Percent: 10-15%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)
Description
Ballast, Fluorescent Electronic; Lamp Type: T8, T8 LED ; Lamp Watts : 17-40W; Number of Lamps: 1, 2, 3, 4; Lamp Starting Method: Instant; Voltage: 120V; Power Factor: 0.98; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Pkg Qty: 20; Lamp Range: (4/3)F32T8, (4/3)F32T8ES (25, 28, 30W), (4/3)F25T8, (4)F17T8, (4/3/2/1)LED22T8, (4/3/2/1)LED18T8, (3)F40T8; THD Max - Percent: 10-15%; Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm);
Additional Info: Input Frequency: 60 Hz, Thermal Protection: Class P, Open Current Voltage (OCV): 600V