Menu Search
STANDARD PRODUCTS #8G3900W

Ballast, Fluorescent Magnetic, T12/HO, 63W

SKU # 06954910175
Ballast Type: Fluorescent Magnetic
Lamp Type: T12/HO
Lamp Watts: 63W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Power Factor: 0.92
Wiring: Series
Min Temp - deg F: -20°F (-29°C)
Lamp Range: F48T12HO
THD Max - Percent: 11%
Dimensions: LxWxH: 11.80x3.20x2.60 in. (29.9x8.1x6.6 cm)