Menu Search
STANDARD PRODUCTS #E432T8IS120/N/AS

Fluorescent Ballast, 17-40W, 120VAC, Instant Start

SKU # 42047699695
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: F17T8, F25T8, F32T8, F40T8, F32T8/ES, LED18T8, LED22T8
Lamp Watts: 17-40W
Number of Lamps: 1, 2, 3, 4
Lamp Starting Method: Instant Start
Voltage: 120V AC
Primary Lamp Type: F32T8
Power Factor: 0.94-0.99
Ballast Factor: 0.88-1.04
Wiring: Parallel
Min Temp - deg F: 0 deg F
Packaging: 20/Case
THD Max - Percent: 10
Dimensions: 9.50 in. L x 1.30 in. W x 1.00 in. H
Enclosure: NEMA 1, Outdoor

STN E432T8IS120/N/AS (61114)