Menu Search
UNIVERSAL LIGHTING TECHNOLOGIES #B228P3SV3PLA010C

Ballast, Fluorescent Electronic, T5,

SKU # 76838655280
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Number of Lamps: 2
Voltage: 347V
Dimming Type: Yes