Menu Search
EATON LIGHTING #NBSB2T81CUNVAC48T1

Architectural Fixture Parabolic

SKU # 66240197709 Manufacturer Series: Navigator II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Architectural Fixture
Style: Parabolic
Mounting: Suspended
Light Distribution: Indirect and Direct
Lens: Cross Blade Louver
Fixture Width: 9 in.
Fixture Length: 96 in.
Fixture Depth: 2.87 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Brand: Corelite

Fluorescent Ceiling Fixtures: Type - Architectural Fixture; Style - Parabolic; Mounting - Suspended; Light Distribution - Indirect and Direct; Lens - Cross Blade Louver; Fixture Width - 9 in; Fixture Length - 96 in; Fixture Depth - 2.87 in; Lamp Quantity - 4; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Field Adjustable Optics. Uplight Optics: Specular. Ceiling Type: 1" T-Bar. Includes: Aircraft Suspension Cable - 48", Straight Power Feed Cord; Manufacturer Brand - Corelite; Manufacturer Model - Navigator II

Additional Info: Field Adjustable Optics. Uplight Optics: Specular. Ceiling Type: 1" T-Bar. Includes: Aircraft Suspension Cable - 48", Straight Power Feed Cord