Menu Search
SIGNIFY #6700MS213U

Decorative Fixture, Curved, 2 Lamp, 13W Quad Tube, 120-277, Electronic 13.93 in. L

SKU # 78419725447
Type: Architectural Fixture
Style: Curved
Mounting: Ceiling or Wall
Fixture Length: 13.93 in.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: 13W Quad Tube
Lamp Included: Yes
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Ceiling Fixtures: Type - Architectural Fixture; Style - Curved; Mounting - Ceiling or Wall ; Fixture Length - 13.93 in.; Fixture Depth - 4.00 in.; Lamp Quantity - 2; Lamp Type - 13W Quad Tube; Lamp Included - Yes; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Matte Silver Finish

Additional Info: Matte Silver Finish