Menu Search
RUSSELL LIGHTING #330-512

Compact Fluorescent Lighting Fixture, 2, 60 w, 12 in. W

SKU # 77829399998
Type: Compact Fluorescent Lighting Fixture
Mounting: Ceiling
Lens: Frosted Glass
Fixture Width: 12 in.
Fixture Length: 4 in.
Lamp Quantity: 2
Watts: 60W