Menu Search
SIGNIFY #SV8S254UNV-2/2-EB

Day-Brite Fluorescent Strip Fixture, 2 T5HO, 54 w, Electronic

SKU # 78419706214 Manufacturer Series: Series SV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linear Fluorescent Strip Fixture
Mounting: Surface
Fixture Width: 2-3/16 in.
Fixture Length: 92 in.
Fixture Depth: 2-9/16 in.
Lamp Quantity: 2
Lamp Type: T5HO
Lamp Included: No
Ballast Voltage: 120 to 277 V
Ballast Type: Electronic
Watts: 54 w
Certifications: cULus-Listed