Menu Search

CANLYTE-PHILIPS #AA2U6-347HIVA

Grid Troffer 2 ft x 2 ft

SKU: 62225254181
Manufacturer Series: AA Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: T8
Ballast Voltage: 347V
Ballast Type: Electronic
Lens: Acrylic #12, 0.095 in.
Air Function: Static
Door Type: Latched
Manufacturer Brand: CFI
Description
Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 4.00 in.; Lamp Quantity - 2; Lamp Type - T8; Ballast Voltage - 347; Ballast Type - Electronic; Lens - Acrylic #12, 0.095 in.; Air Function - Static; Door Type - Latched; Additional Information - Recessed Fluorescent, Flush Steel Full Size Lens Frame; Manufacturer Brand - CFI; Manufacturer Model - AA Series
Additional Info: Recessed Fluorescent, Flush Steel Full Size Lens Frame