Menu Search
SIGNIFY #AA2U6-UNVAJVA

Grid Troffer 2 ft x 4 ft

SKU # 62225260482 Manufacturer Series: AA Series
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.63 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static